60 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain
Everyday 60 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall finish
- Ergonomic backrest
- Tub-shower
- Lifetime limited warranty
- Slip-resistant textured bottom Left or right hand drain
- AcrylX™ applied acrylic surface
- Above-floor rough
- Molded toiletry shelf
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential
- Basin Length:
- 46 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 35-3/4 in
- Soaking Depth:
- 12-1/2 in
- UL Listed:
- No
- Weight:
- 138 lb
- cUPC Certified:
- No