60 in. x 35-3/4 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aquatic

Everyday 60 in. x 35-3/4 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 35-3/4 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #A6036SGMLWH
  • Item #5145640
  • Manufacturer Part #6036SGML-WH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth wall finish
  • Ergonomic backrest
  • Tub-shower
  • Lifetime limited warranty
  • Slip-resistant textured bottom Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Above-floor rough
  • Molded toiletry shelf
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Commercial, Residential
Basin Length:
46 in
Basin Shape:
Rectangle
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
78-3/4 in
Overall Length:
60 in
Overall Width:
35-3/4 in
Soaking Depth:
12-1/2 in
UL Listed:
No
Weight:
138 lb
cUPC Certified:
No