60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Everyday 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral arm rests
- Ergonomic backrest
- Alcove bath
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Left or right hand drain
- Integral skirt
- Integral tiling flange (3T)
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overall Height:
- 18-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 37-1/4 in
- UL Listed:
- No