60 x 36 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aquatic

Everyday 60 x 36 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A6036CTLAW
  • Item #7261993
  • Manufacturer Part #6036CT L-WHT
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip resistant, textured bottom
  • Integrally molded armrests
  • Pre-Leveled base
  • Durable high gloss finish
  • 15 year residential limited warranty
  • Left, right drain
  • Available in White & Biscuit only
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
52 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
A² Composite
NSF Certified:
No
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in x 18 in
UL Listed:
No
Width:
36 in