60 in. x 35-1/4 in. Soaker Alcove Bathtub with Center Drain in White

You last purchased this on
 
Aquatic

Everyday 60 in. x 35-1/4 in. Soaker Alcove Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 35-1/4 in. Soaker Alcove Bathtub with Center Drain in White

  • Fast #
  • Part #A6042BWCMWH
  • Item #4222444
  • Manufacturer Part #6042BWCM-WH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral tiling flange (3T)
  • 6-1/2 Inch wainscot
  • Alcove bath
  • Above-floor rough
  • Extra large bathing well
  • Ergonomic backrest
  • Integral toiletry shelves
  • Integral bowed skirt
  • Center rear drain
  • Slip-resistant textured bottom
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
40-5/8 in
Basin Shape:
Oval
Basin Width:
30-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
53.5 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
27-3/4 in
Overall Length:
60 in
Overall Width:
35-1/4 in
Overflow Type:
Round
Soaking Depth:
12-3/8 in
UL Listed:
Yes
Weight:
87 lb
cUPC Certified:
No