60 x 42 in. Soaker Drop-In Bathtub with Universal Drain in White
Everyday 60 x 42 in. Soaker Drop-In Bathtub with Universal Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deep bathing well
- Ergonomic backrest
- Island bath
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- Universal drain
- Slip-resistant textured bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 83 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- cUPC Certified:
- No