Aquatic Industries

Everyday 60 x 42 in. Tub & Shower Unit with Right Drain in White

Part #A2603CTSMRWH  |  Manufacturer Part #2603CTSMR-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub-shower
  • Textured tile finish
  • Ergonomic backrest
  • Molded toiletry shelves
  • Above floor rough
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 58 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Depth: 40-3/4 in

Drain Location: Right

GSA Approved: No

Height: 76-1/4 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 1 Piece

Overall Height: 40-3/4 in

Overall Length: 60 in

Overall Width: 42 in

Shower Base Shape: Rectangle

Size: 60 in x 42 in

UL Listed: No

Width: 32 in