60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6042HRWH
  • Item #672562
  • Manufacturer Part #6042HR-WH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral arm rest
  • Ergonomic back rest
  • Alcove bath
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Left or right hand drain
  • Integral skirt
  • Integral tiling flange (3T)
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
No
Application:
Residential
Basin Length:
44 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18-1/4 in
Overall Length:
60 in
Overall Width:
43-1/4 in
Overflow Type:
Round
Soaking Depth:
12-5/8 in
UL Listed:
No
Weight:
74 lb
cUPC Certified:
No