62 x 24 in. Shower Side Wall Only in White
Everyday 62 x 24 in. Shower Side Wall Only in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side wall only
Specifications
- ADA Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 62 in
- Material:
- Gelcoat
- Shower Base Shape:
- Rectangle
- Width:
- 24 in