Aquatic Industries

Everyday 72 x 37-1/4 in. Soaker Alcove Bathtub Right Drain in White

Part #A2720SKRWH  |  Manufacturer Part #2720SKR-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alcove bath
  • Integral arm rest
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Above Floor Rough: No

Application: Residential

Basin Length: 49 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: AcrylX™

NSF Certified: No

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 72 in

Overall Width: 37-1/4 in

Overflow Type: Round

Size: 72 in x 37-1/4 in

Soaking Depth: 17 in

UL Listed: No

Weight: 130

cUPC Certified: No