38-1/4 x 38 x 77 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

FreedomLine 38-1/4 x 38 x 77 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

FreedomLine 38-1/4 x 38 x 77 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1363BFSC
  • Item #2474606
  • Manufacturer Part #1363BFSC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AcrylX™ applied acrylic surface
  • 3/4 Inch skirt
  • Pre-leveled base
  • Lifetime limited warranty (30 year commercial)
  • Smooth wall
  • Center drain
  • Barrier free when properly installed
  • No interior threshold
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
77 in
IAPMO Listed -:
Yes
Length:
38-1/4 in
NSF Certified:
No
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
No
Width:
38 in