38-1/4 x 38 x 77 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

FreedomLine 38-1/4 x 38 x 77 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

FreedomLine 38-1/4 x 38 x 77 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1363BFSCRWH
  • Item #1282839
  • Manufacturer Part #1363BFSC RH WHITE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No threshold
  • Three-quarter inch skirt
  • Pre-leveled base
  • Five year limited warranty
  • Right hand seat
  • Smooth wall
  • Barrier free when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Height:
77 in
Length:
38-1/4 in
Shower Base Shape:
Square
Shower Installation Type:
Alcove
Width:
38 in