FreedomLine 60 x 33-1/4 in. Tub & Shower Unit with Left Drain in White

Part #A2603SMTELMAWH  |  Item #3372194  |  Manufacturer Part #2603SMTEMAL

Call for Pricing EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LH or RH drain
  • Smooth wall finish
  • 17 Inch skirt
  • Partial reinforcement to accommodate standard grab bar locations
  • Additional reinforcement available
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty ( 30 year commercial )
  • MA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM E-84

Application: [Residential, Commercial]

Basin Shape: Rectangle

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B651 2004, CSA B45 11]

Capacity: 38 gal

Collection: FreedomLine

Color Finish: White

Color Finish Category: Whites

Deck Height: 17 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Alcove

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 1 Piece

Overall Height: 79-1/4 in

Overall Length: 60 in

Overall Width: 33-1/4 in

Shower Base Shape: Rectangle

Size: 60 in x 33-1/4 in

UL Listed: No

Weight: 199

Width: 33-1/4 in

cUPC Certified: No