60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
FreedomLine 60 in. x 33-1/4 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth wall
- 17 Inch skirt
- LH or RH drain
- MA
- AcrylX™ applied acrylic surface
- Lifetime limited warranty ( 30 year commercial )
- Additional reinforcement available
- Partial reinforcement to accommodate standard grab bar locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651 2004, CSA B45 11
- Capacity:
- 38 gal
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 79-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- UL Listed:
- No
- Weight:
- 199 lb
- cUPC Certified:
- No