0 items

Aquatic Industries Builder's Choice 57 x 38 in. Soaker Tub in White

A8460600WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Raised headrest
  • Sculpted armrests
  • Slip-resistant floor
  • Universal drain

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
52 gal
Collection
Builder's Choice
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
20-1/2 in
Drain Location
Universal
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
57 in
Material
Acrylic
NSF Certified
No
UL Listed
No
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday