30 x 60 x 76 in. Alcove Shower Unit in White
Remodeline Sectionals 30 x 60 x 76 in. Alcove Shower Unit in White
Frequently Purchased Together
Product Details
- Smooth wall finish
- Integral corner seat (left or right hand)
- 4-piece shower
- AcrylX™ applied acrylic surface
- Left or right hand drain
- Slip-resistant, textured bottom
- Low 3 Inch threshold
- Multiple integrally molded toiletry shelves
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Remodeline Sectionals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/4 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 76 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 60 in