115/220V Duplex Pump Control Panel

You last purchased this on
 
Aquaworx

115/220V Duplex Pump Control Panel

This product requires certification to purchase.
You last purchased this on
 
Aquaworx

115/220V Duplex Pump Control Panel

  • Fast #
  • Part #AIPCD
  • Item #3182542
  • Manufacturer Part #IPC-D
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
20
Cover Included:
No
Depth:
5-4/5 in
Height:
13-3/10 in
Horsepower:
2 hp
Material:
Fiberglass, Stainless Steel
NSF Certified:
No
UL Listed:
Yes
Volts:
115/220V
Width:
11-3/10 in