Pressure Transducer with 80 ft. Cable
Pressure Transducer with 80 ft. Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- Cord Length:
- 80 ft
- NEMA:
- NEMA 4X
- Product Type:
- Transducer
- UL Listed:
- Yes
- Volts:
- 120/240V