100 ft. Plastic Sheeting
This product has been replaced by
Manufacturer Part #56069
100 ft. Plastic Sheeting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Width:
- 10 ft