ARC Abrasives

400µm Paper Sheet

Part #A74133

Grit Size:

400 µm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Grinding, Finishing, Deburring]

Grit Size: 400 µm

Length: 11 in

Material: Silicon Carbide

Product Type: Sandpaper

Tool Type: Sandpaper

Width: 9 in