Archer® 24X20 3H 8CC VC PED LAV *ARCHER

K2358-8-NY

Type

N62663

$199.66

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Center faucet holes: 8"
  • Classic rectangular basin
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-8 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • Overflow drain

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Archer®
Color Finish
Dune
Color Finish Category
Neutrals
Depth
7-15/16 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-15/16 in
IAPMO Listed
No
Installation Type
Pedestal
Length
23-15/16 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
24 in x 20-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16-1/4 in x 11-15/16 in x 4 in
Type
N62663
Vessel Only - FEI
Yes
Width
20-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday