Archer® 60 x 32 in. Drop-In Bathtub in Thunder Grey

Part #K1122-VBW-58  |  Item #4626556  |  Manufacturer Part #1122-VBW-58

Color/Finish:
Thunder™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Depth: 21 in

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Material: Acrylic

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes