Archer® 66 x 32 in. Drop-In Bathtub with Reversible Drain in Thunder Grey

Part #K1948-W1-58  |  Item #4601548  |  Manufacturer Part #1948-W1-58

$ 1,771.65 EACH

Color/Finish:
Thunder™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM F-462

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 66 gal

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Depth: 21 in

Drain Location: Reversible

GSA Approved: No

Height: 19 in

IAPMO Listed: No

Installation Type: Drop-in

Material: ExoCrylic™

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

UL Listed: Yes