Archer® 66 x 32 in. Whirlpool Drop-In Bathtub in Ice Grey

Part #K1949-XHGRA-95  |  Manufacturer Part #1949-XHGRA-95

Color/Finish:
Ice™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral flange.
  • Right drain.
  • Slotted overflow for deep soaking.
  • Integral apron.
  • Integral lumbar support and armrests for comfort.
  • Coordinates with other products in the Archer® collection.
  • 66" (1676 mm) x 32" (813 mm) x 19" (483 mm)
  • 120 air jets release thousands of bubbles that surround, support, and massage the body.
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation.
  • Textured bottom surface.

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Archer®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Height: 19 in

Material: Acrylic

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

Type: K1949-XHGRA-95