Archer® 68X32 Free Standing Acrylic Bath Archer SAND

K2594-G9

Manufacturer Part #: 2594-G9

Type

K2594-G9

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Coordinates with other products in the Archer® collection

SPECIFICATIONS

Color Finish
Sandbar
Color Finish Category
Neutrals
Height
22 in
Length
67-3/4 in
Type
K2594-G9

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday