Archer® *ARCHER 68X32 FS BATH W/BBM &

Part #K2595-GW-96  |  Manufacturer Part #2595-GW-96

Type:

K2595-GW-96
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets release thousands of bubbles that surround, support and massage the body
  • Variable speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Automatic purge cycles remove residual water from air channels after use
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 65 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 67-3/4 in

Material: Acrylic

Type: K2595-GW-96

UL Listed: Yes

Width: 31-3/4 in