19 Round Self-Rimming Lavatory *ARCHIT White

You last purchased this on
 

Architect 19 Round Self-Rimming Lavatory *ARCHIT White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Architect 19 Round Self-Rimming Lavatory *ARCHIT White

  • Fast #
  • Part #D0468470000
  • Item #2167270
  • Manufacturer Part #0468470000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes overflow
  • Outside fully glazed
  • Without tap platform
  • Includes hardware
  • Requires Certification

Documents


Specifications

Collection:
Architect
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/2 in x 6-11/16 in
Type:
D0468470000
Vessel Only:
Yes