1 gal Neutral Disinfectant

You last purchased this on
 
Arcot

Pine Plus 1 gal Neutral Disinfectant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arcot

Pine Plus 1 gal Neutral Disinfectant

  • Fast #
  • Part #M9688
  • Item #8327794
  • Manufacturer Part #9688
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cleaner, deodorizer, virucide, detergent, mildewstat (on hard, non-porous, inanimate surfaces), fungicide (against pathogenic fungi)
  • Requires Certification

Documents


Specifications

Application:
Hard Surface, Non-porous Surfaces
Collection:
Pine Plus
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Disinfectant Cleaner
Size:
1 gal