5 gal Bucket in White
This product has been replaced by
Manufacturer Part #RG5600
5 gal Bucket in White
Package Quantity Info:
EA: 1 IP: 10 CA: 120 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty
Specifications
- Color Finish Name:
- White
- Diameter:
- 12 in
- Height:
- 14-1/2 in
- Material:
- Plastic
- Size:
- 5 gal
- Type:
- ARG5500