0 items

Argo Technology LO TrimII 3/4 in. Element Only

ALT27E

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced design
  • Ideal for any residential or light commercial application
  • Low Profile
  • Quiet operation

SPECIFICATIONS

Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
3 ft
Material
Aluminum, Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday