Argo Technology LO TrimII Copper Baseboard Assembly

ALT27

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced design
  • Ideal for any residential or light commercial application
  • Low Profile
  • Quiet operation

SPECIFICATIONS

Color Finish
White
Depth
2-7/8 in
Height
7-15/32 in
Length
2 ft
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday