Dog Repellent 0.35% 1.5 oz.
Dog Repellent 0.35% 1.5 oz.
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray is accurate up to 10'
- Original HALT contains 0.35% Capsaicin
- It uses capsaicin, a naturally occurring extract of peppers which when sprayed into a dogs face causes only temporary but extremely discouraging discomfort to the animal
- HALT II contains 1% Capsaicin
Specifications
- Size:
- 1.5 oz
- Weight:
- 0.3 lb