2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

You last purchased this on
 
A.R.I. USA

D-025 2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.R.I. USA

D-025 2 in. BSP and NPT Reinforced Nylon and Stainless Steel Air Release Valve

  • Fast #
  • Part #AD025ST
  • Item #4824441
  • Manufacturer Part #D025ST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
D-025
End Connection 1:
Compression
End Connections:
Compression
Material:
Plastic, Stainless Steel
Material Type:
Reinforced Nylon
Recommended Valve Application:
Air
Valve Size:
2 in
Valve Type:
Air Release Valve