1-1/2 in. Combination Air Valve

Part #AD040C2  |  Item #4467903  |  Manufacturer Part #D-040-C-2

Call for Pricing EACH

Valve Size:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

Length: 8 in

Material: Plastic

Maximum Pressure: 250 psi

UL Listed: No

Valve Size: 1-1/2 in