1 in. Combination Air Valve

Part #AD040C1  |  Item #4467902  |  Manufacturer Part #D-040-C-1

Call for Pricing EACH

Valve Size:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Cast Iron

UL Listed: No

Valve Size: 1 in