2 in. NPT Reinforced Nylon Air Release Valve

You last purchased this on
 
ARI Valve

D-040 2 in. NPT Reinforced Nylon Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ARI Valve

D-040 2 in. NPT Reinforced Nylon Air Release Valve

  • Fast #
  • Part #AD040P0K
  • Item #1564775
  • Manufacturer Part #D-040-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Triple function
  • Dynamic design allows for high velocity air discharge while preventing premature closure
  • Combines the features of both an air & vacuum valve and an air release valve
  • Maximum operating temperature 60 Deg C
  • Innovative rolling seal mechanism
  • Requires Certification

Specifications

Collection:
D-040
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
143 mm
Length:
100 mm
Material:
Plastic
Material Type:
Reinforced Nylon
Pressure - Maximum:
16 bar
Recommended Valve Application:
Air, Water
Valve Body Material:
Reinforced Nylon
Valve Size:
2 in
Valve Type:
Air Valve