Arizona Electrical Fabricators 6 ga 315 ft. Solid Bare Copper Wire

A62061315

  • LENGTH
  • PRICE

DESCRIPTION

SPECIFICATIONS

Gauge
6
Length
315 ft
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday