1/4 in. Steel Beam Clamp
1/4 in. Steel Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- Height:
- 1-31/100 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/4 in
- Weight:
- 0.13 lb
- Width:
- 1-18/25 in
- Work Load Limit:
- 75 lb