1 in. Snap-In Romex Connector
1 in. Snap-In Romex Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knockout size: 1/2"
- Trade size: 3/8"
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- UL Listed:
- Yes