Arlington Industries 1/2 in. PVC Push In Connection

ARLNM841

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For NM and flexible cord
  • Knockout size: 1/2"
  • Trade size: 1/2"

SPECIFICATIONS

Color Finish
Grey
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday