2 in. Die Cast Locknut

Part #ARLDLN6  |  Item #2337566  |  Manufacturer Part #DLN6

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Die Cast Zinc

Type: ARLDLN6