0 items

Arlington Industries 3/8 in. Double Screw Minican Duplex Connection

ARL846SS

Fitting Sizes

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Knockout size 1/2"
  • Trade size 3/8"
  • Twin screw with steel strap

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
1-14/25 in
Material
Zinc
Width
2-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday