Arlington Industries 4-1/10 in. Plastic Box Extension

ARLBE2

  • MATERIAL
  • PRICE

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Material
Plastic
UL Listed
Yes
Width
4-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday