4 in. 1/2 in. Deep Lap Siding Mounting Block

Part #ARL8141  |  Item #2337541  |  Manufacturer Part #8141

Call for Pricing EACH

Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy to install
  • Installs after siding is up
  • For smooth, vertical mounting of light fixtures on sided structures
  • Textured, paintable

Specifications

CSA Certified: Yes

Depth: 1/2 in

Diameter: 4 in

Material: Plastic

UL Listed: Yes