Plastic 3-1/8 in. Sill Plate with Screw and Compound
Plastic 3-1/8 in. Sill Plate with Screw and Compound
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-3/20 in
- Length:
- 3-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Sill Plate, Compound, Screw
- Width:
- 3-1/50 in
- Wire Gauge (AWG):
- 4 AWG