Arlington Industries STRT PVC Liquid-Tite Connection

ARLNMLT

Manufacturer Part #: NMLT50

Fitting Sizes

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Knockout size: 1/2"
  • Trade size: 1/2"

SPECIFICATIONS

Color Finish
Grey
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
1-43/100 in
Material
Plastic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday