Armacell
1/2 in. Pipe Insulation
Part #APFT01234 | Item #4467876 | Manufacturer Part #PFT01234
Call for Pricing
per FOOT
Inside Diameter:
1/2 inProduct Details
Documents
Specifications
Inside Diameter: 1/2 in
Length: 76-27/40 in
Material: Plastic
Material Type: Polyethylene
Thickness: 0.75 in
UL Listed: No