Armacell
1/2 x 1-3/8 in. Wall Pipe Insulation
Part #APFT13812 | Item #7108529 | Manufacturer Part #PFT13812
Call for Pricing
per FOOT
(Pricing is for 1-3/8 in)
Inside Diameter
Product Details
Documents
Specifications
Color Finish: Black
Inside Diameter: 1-3/8 in
Length: 6 ft
Thickness: 0.5 in
UL Listed: No