1/2 x 1/2 in. Wall Pipe Insulation

Part #APFT01212  |  Item #7207028  |  Manufacturer Part #PFT01212

Call for Pricing per FOOT
(Pricing is for 1/2 in)

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Inside Diameter: 1/2 in

Length: 6 ft

Thickness: 0.5 in

UL Listed: No