Armacell Armaflex® 3/4 in. Pipe Insulation

AAPT34

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Armaflex®
Inside Diameter
2-1/8 in
Length
6 ft
Thickness
3/4 in
UL Listed
No
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday